Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HY-X30A
- Zoro #
- G103933042
- UPC #
- 6970051093754
- Country of Origin
- China
Description
Features
- 173wh battery built-in, charged with three ways - solar, AC or Car
- Rechargeable & Replaceable
- 173Wh Rechargeable
- LiONCooler takes 4-6 hours to fully charge
- The battery has a 10-hour life to keep the chill
- Smart Technology, App-Controlled
- If the temperature outside changes, you can adjust the cooler's temperature using the digital LCD display or remotely with the free Bluetooth App
- -4 deg Freezing
- LiONCooler chills to -4 deg F and is equipped with quality LG compressors to ensure performance
- Use AC, 12V/24V DC in the car, or solar panels
- The battery only depletes when you use
- LionCooler in portable mode
- If you are connected to a power source, the battery will stay fully charged
- 1 x X30A Solar Fridge Freezer
- 1 x DC Power Cord
- 1 x AC Adaptor
- 1 x Solar Charge Cable
- 1 x User Manual
- Capacity: 32 qt.
- Weight: 29.16 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
