Shop ACORN CONTROLS

Prison Toilet, 1.28 gpf, 1.6 gpf, 3.5 gpf gpf, Not Applicable, Wall Mount, Stainless Steel

  • Mfr # R2100-W-1
  • Zoro # G8271645

product price: 
$
1,127.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Wall
Color
Stainless Steel
Gallons per Flush
1.28 gpf, 1.6 gpf, 3.5 gpf
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Standards
ASME A112.19.3-2017, CSA B45.4-17, EPA WaterSense, IAPMO File #11436
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R2100-W-1
Zoro #
G8271645
UPC #
883232377375
Country of Origin
Mexico

Dimensions

Overall Height (In.)
18-3/4
Overall Width (In.)
14
Overall Length (In.)
24
Rim Height
15 in
Bowl Size (In.)
17-1/2
Manufacturers Warranty Length
1 yr
Spud Connection Size
1 1/2 in

Details

Mounting Style
Wall
Color
Stainless Steel
Gallons per Flush
1.28 gpf, 1.6 gpf, 3.5 gpf
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Standards
ASME A112.19.3-2017, CSA B45.4-17, EPA WaterSense, IAPMO File #11436
Item
Prison Toilet
Compliance
ASME A112.19.3, CSA B45.4
Rough-In (In.)
11-1/4
Includes
1 1/2 in NPT Flushing Inlet Connection, Gasket Waste Outlet
Gauge
16 ga
Color/Finish
Satin
Material of Construction
stainless steel
Bowl
Elongated
Connection (In.)
1-1/2 NPT
Drain Opening (In.)
5-1/4
Type
Without Lavatory
Rough-In
12 in
Spud Location
Back
Finish
Satin
Ligature Resistant
No
ADA Compliance
Yes
Product Type
Prison Toilet
Weight Capacity
5,000 lb
Number of Pieces
1
Series
2100
Seat Material
Stainless Steel
ADA Compliant
ADA Compliant
Wire Color
Stainless Steel

Description

Prison Toilet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.