Shop ACORN INTERNATIONAL
See all product information
Create Account
Bar Tie, 6 in L, Black, Metal, 1000 PK
Mfr # BT176-1M/5M
Zoro # G2282231
product price:Â
$
86.15
/pk of 1000, $0.09/ea
Key Features
Color
Black
Material
Metal
Thickness
17 ga.
Length
6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT176-1M/5M
- Zoro #
- G2282231
- UPC #
- 810468001309
- Country of Origin
- China
- Item
- Bar Tie
- Color
- Black
- Material
- Metal
Description
Bar Tie,17 ga.x 6 In.,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.