Shop ACORN MFG
Create Account
DQ7AP Artisan Collection Bee Knob, Antique Brass
Mfr # DQ7AP
Zoro # G903686520
product price:Â
$
39.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DQ7AP
- Zoro #
- G903686520
- UPC #
- 52763812079
- Country of Origin
- China
Description
For three-quarters of a century, the mission of Acorn Manufacturing in Mansfield, MA, has been authenticity and function in producing the highest quality hardware and accessories. Acorn Manufacturing is the largest manufacturer of forged iron builder's hardware in the United States. A family-owned company, they are dedicated to providing the highest quality products, timely delivery, and the most knowledgeable and courteous service.
Features- Artisan Collection Bee Knob in Antique Brass
- These time-honored designs will bring the desired look to your cabinets and furniture
- True originals will enhance the total look of your traditional setting with a refined elegance
- An elegantly simple knob with high quality which gives a great look
- Its subtle simplicity will grace your home decor
- Tighten with care
- Gives a professional look
- Color: Brass
- Material: Pewter
- Style: Novelty
- Screws: Fasteners included
- Weight: 0.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.