Shop ACOUSTIC
Create Account
Gb- HST-500R 0.5-0.25 x 3 in. Polyolefin Heat Shrink Tubing, Red
- Mfr # AC430445
- Zoro # G115834160
product price:
$
16.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC430445
- Zoro #
- G115834160
- UPC #
- 747216296024
- Country of Origin
- China
Description
Features -Provides excellent protection from mechanical abrasion and moisture -Flame-retardant polyolefin construction resists common fluids and solvents -Repairs strengthens and protects cable insulation to ensure strong connections -Ideal for general purposes uses including adding perspiration-resistant grip to tool and sporting handles or sealing rope ends -Excellent product to repair appliance extension or small electronic cords that are exposing bare wires -600 V/Mil Dielectric strength -2:1 shrink ratio means tubing shrinks to 1/2 it's ID inner diameter size -Self-extinguishing tubing will not drip crack or flow when heated to shrink temperatures -Shrink temperature - 120° C 250° F to 250° C 480° F. -Color - Red -Size - 1/2-1/4 x 3 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.