This item is Discontinued.

This item is Discontinued.
ACP-EP X2-10GB-LRM-AO Addon Network Upgrades X2 Transceiver Module Sc Multi Mode (Discontinued)
Mfr #
YYI1-LH0821
Zoro #
G503970234
UPC # 821455021682
Country of Origin China
Category Ethernet Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YYI1-LH0821
- Zoro #
- G503970234
- UPC #
- 821455021682
- Country of Origin
- China
Description
Features
- Device Type - X2 transceiver module.
- Form Factor - Plug-in module.
- Connectivity Technology - Wired.
- Cabling Type - 10GBase-LRM.
- Data Link Protocol - 10 Gigabit Ethernet.
- Data Transfer Rate - 10 GBps.
- Optical Wave Length - 1310 nm.
- Maximum Transfer Distance - 720 ft.
- Features - Full duplex capability, hot swap module replacement, Digital Optical Monitoring (DOM) support.
- Interfaces - 1 x Ethernet 10GBase-LRM - SC multi-mode x 2.
- Compatible Slots - 1 x X2.
- Compliant Standards - RoHS.
- Designed For - Cisco Catalyst 3560E-12D, 3560E-12SD-E, 3560E-12SD-S, 3560E-24PD, 3560E-24TD, 3560E-48PD, 3560E-48PD-F, 3560E-48TD, 3560E-48TD-SD.