Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01-2070-413
Zoro #
G5175007
UPC #
033297150707
Country of Origin
United States
Dimensions
Height
9.5"
Width
8.75"
Depth
6.5"
Maximum Document Size/Thickness
0.13"
Details
Item
Automatic Print Time Clock,Green
Mounting Type
Desk; Wall
Color
Blue
Display Type
Analog
No. of Employees
100
Voltage
120 V
Frequency
60 Hz
Print Type
0 to 23 Hours; Date; Minutes; Month
Features
Model 150 Automatic Print Time Recorder—Features electric registration for one-hand operation.
Operating Method
Automatic
Power Source
AC Adapter
Time Clock Type
Mechanical
Description
Automatic Print Time Clock,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.