This item is Discontinued.

This item is Discontinued.
ES700 Time Clock and Document Stamp Bundle, Digital Disp, Black/Silver (Discontinued)
Mfr #
01-0182-200
Zoro #
G301860362
UPC # 33297047304
Country of Origin China
Category Time Cards and Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01-0182-200
- Zoro #
- G301860362
- UPC #
- 33297047304
- Country of Origin
- China
Dimensions
- Height
- 5.63"
- Width
- 6.45"
- Depth
- 6.77"
- Maximum Document Size/Thickness
- 0.25"
Details
- Item
- Time Clocks
- Color
- Black
- Mounting Type
- Desk; Wall
- For Use With
- Acroprint® 39-0121-000
- Display Type
- Digital
- No. of Employees
- Unlimited
- Print Type
- Adjustable
- Voltage
- 120 V
- Includes
- (50) Acroprint Time Cards; (2) Ribbons (1 Installed, 1 Extra); (10) Pocket Time Card Rack; Power Adapter Cord
- Frequency
- 60 Hz
- Weight
- 8 lbs
- Operating Method
- Automatic; Manual; Semiautomatic
- Minute Increments
- Decimal Hundreths; Decimal Twentieths; Decimal Tenths
- Language
- English; French; Portuguese; Spanish
- Power Source
- AC Adapter; Battery Backup
- Time Clock Type
- Electronic
Description
The ES700 time recorder can be used for time and attendance, job costing, and/or document control. The clear window and internal LCD light make for easy document alignment. There are options for automatic, semi-automatic, or manual print operation and it accommodates right or left-hand punching. The clock also has a built-in perpetual calendar up to the year 2099 that will automatically change for Daylight Saving Time and an internal battery backup that maintains time during power outages. It can be set to provide registrations in either standard (12 hour) or military (24 hour) time, and you can also choose between minutes, tenths, twentieths, hundredths, and/or seconds. The clock has 13 preset messages available (RCVD, SENT, IN, OUT, FILED, CFMD, PAID, USED, FAXED, VOID, ORIGIN, APR'D, COMPL'D) and font sizes can be adjusted to accommodate the user's document. Language options include English, Spanish, French, and Portuguese. For your security, programming is password protected.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov