This item is Discontinued.

Acrovyn Corner Guard, Brushed Silver, PETG, 8 ft H VA2008F410N

This item is Discontinued.

Acrovyn

Corner Guard, Brushed Silver, PETG, 8 ft H (Discontinued)

Mfr # VA2008F410N
Zoro # G8508815
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VA2008F410N
Zoro #
G8508815
UPC #
-
Country of Origin
United States
Item
Corner Guard
Material
PETG
Color
Brushed Silver
Finish
Shadowgrain
Mounting
Adhesive
Number of Mounting Holes
8
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal
Product Type
Corner Guard
Standards
ASTM D543, ASTM G21-96, ASTM G22-76
Shock Absorption
Shock Absorbing
Corner Type
Outside
For Industry
Commercial, Office, Education, Healthcare, Hospitality
Angle - Maximum
90 Degrees
Shell Material
PETG
Wire Color
Brushed Silver
Traction Material
PETG

Dimensions

Height
96 in
Width
1 1/2 in
Thickness
0.078 in
Leg Width
1.5 in
Overall Height
8 ft
Nose Radius
3/32 in

Description

Corner Guard, Width 1 1/2 in, Height 96 in, Shadowgrain Finish, Brushed Silver Color, Mounting Adhesive, Material PETG, Thickness 0.078 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.