This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VA2008F372N
- Zoro #
- G8501185
- UPC #
- -
- Country of Origin
- United States
- Item
- Corner Guard
- Material
- PETG
- Color
- Classic Maple
- Finish
- Shadowgrain
- Mounting
- Adhesive
- Angle - Maximum
- 90 Degrees
- Product Type
- Corner Guard
- Resistance Properties
- Bacteria Resistant, Corrosion Resistant, Antifungal
- Corner Type
- Outside
- Number of Mounting Holes
- 8
- Standards
- ASTM D543, ASTM G21-96, ASTM G22-76
- For Industry
- Commercial, Office, Education, Healthcare, Hospitality
- Shock Absorption
- Shock Absorbing
- Shell Material
- PETG
- Wire Color
- Classic Maple
- Traction Material
- PETG
Dimensions
- Height
- 96 in
- Width
- 1 1/2 in
- Thickness
- 0.078 in
- Nose Radius
- 3/32 in
- Overall Height
- 8 ft
- Leg Width
- 1.5 in
Description
Corner Guard, Width 1 1/2 in, Height 96 in, Shadowgrain Finish, Classic Maple Color, Mounting Adhesive, Material PETG, Thickness 0.078 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.