Corner Guard, Brushed Silver, PETG, 4 ft H
- Mfr # VA2504F410N
- Zoro # G8506995
product price:Â
$
62.89
/ea
Key Features
Height
48 in
Width
2 1/2 in
Thickness
0.078 in
Material
PETG
Mounting
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VA2504F410N
- Zoro #
- G8506995
- UPC #
- -
- Country of Origin
- United States
- Item
- Corner Guard
- Material
- PETG
- Color
- Brushed Silver
- Mounting
- Adhesive
- Finish
- Shadowgrain
- Angle - Maximum
- 90 Degrees
- For Industry
- Commercial, Office, Education, Healthcare, Hospitality
- Number of Mounting Holes
- 8
- Standards
- ASTM D543, ASTM G21-96, ASTM G22-76
- Shock Absorption
- Shock Absorbing
- Product Type
- Corner Guard
- Resistance Properties
- Bacteria Resistant, Corrosion Resistant, Antifungal
- Corner Type
- Outside
- Shell Material
- PETG
- Wire Color
- Brushed Silver
- Traction Material
- PETG
Dimensions
- Height
- 48 in
- Width
- 2 1/2 in
- Thickness
- 0.078 in
- Overall Height
- 4 ft
- Leg Width
- 2.5 in
- Nose Radius
- 3/32 in
Description
Corner Guard, Width 2 1/2 in, Height 48 in, Shadowgrain Finish, Brushed Silver Color, Mounting Adhesive, Material PETG, Thickness 0.078 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.