This item is Discontinued.

This item is Discontinued.
Butter Lovers Microwave Popcorn, 275 oz Bag, PK36, 36PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23255
- Zoro #
- G507361038
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 2.75 oz
Details
- Flavor
- Butter Lovers®
- Snack Food Type
- Popcorn
- Item
- Food
- Features
- Contains Dairy, Gluten Free
- Standards
- Kosher Certified
- Packing Type
- Bag
Description
Rich and buttery with just the right amount of salt, Butter Lovers satisfies snack cravings With 0g of trans fat and less than 100 calories per bag, it's one of the most nutritious fast foods available Conveniently microwaveable, this delicious snack takes less than 3 minutes to prepare
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.