This item is Discontinued.

Acti Camera Cover, Silver, For Mfr No. E48/E416 R700-00006

This item is Discontinued.

Acti

Camera Cover, Silver, For Mfr No. E48/E416 (Discontinued)

Mfr # R700-00006
Zoro # G5078547
UPC # 715934467910
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R700-00006
Zoro #
G5078547
UPC #
715934467910
Country of Origin
Taiwan, Province of China
Item
Camera Cover
Fits
Dome Cameras
Color
Silver
Material
Aluminum
Mounting
Wall
Waterproof
No
Features
Front Type
Function
Protects Camera
Includes
Screws
Illumination
No
For Use With
E416, Mfr. No. E48
Compatible with Manufacturer Model Number
E416, E48
Compatible Camera Design
Dome
Includes Mounting Hardware
Yes
Compatible Manufacturer Part Number
E416, E48
Compatible Manufacturer Model Number
E416, E48
For Use With Mfr. Model Number
E416, E48
Compatible with Manufacturer Model No.
E416, E48
Compatible with Mfr. Model No.
E416, E48
For Use with Mfr Model Number
E416, E48
Compatible Pump Manufacturer Part Number
E416, E48
Compatible Mfr. Model Number
E416, E48
For Manufacturer Part Number
E416, E48
Compatible with Mfr. Model Number
E416, E48
Shell Material
Aluminum
Wire Color
Silver
Traction Material
Aluminum

Dimensions

Manufacturers Warranty Length
1 yr
Fits Chest Size
Front Type

Description

Camera Cover, Compatible with Manufacturer Model Number E416, E48, Includes Screws, Color Silver, Compatible Camera Design Dome, Features Front Type, Includes Mounting Hardware Yes, Manufacturers Warranty Length 1 yr, Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.