This item is Discontinued.

Acti IP Camera, 30x Optical Zoom, Wall, 1080p I92

This item is Discontinued.

Acti

IP Camera, 30x Optical Zoom, Wall, 1080p (Discontinued)

Mfr # I92
Zoro # G2020630
UPC # 888034003149
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I92
Zoro #
G2020630
UPC #
888034003149
Country of Origin
Taiwan, Province of China

Dimensions

Depth
5 29/32 in
Width
6 13/32 in
Focal Length
4.30 to 129.00 mm
Length
5 7/8 in
Height
6 13/32 in
IR Illuminator Wavelength
1,100 nm
Overall Height
6 3/8 in
Overall Length
5 7/8 in
Overall Width
6 3/8 in
Minimum Focal Length
4.3 mm
Maximum Focal Length
129 mm
Overall Diameter
5 in
Wire Rope Length
5 7/8 in

Details

For Use With
Video Surveillance Systems
Item
IP Camera
HD Resolution
1080p
Camera Type
Color
Camera Design
Pan-Tilt-Zoom
Lens
30x Optical Zoom
Power Required
12V DC
Line Resolution
2 MP
Min. Light Level
0.05 lux
Power Consumption
12.94 W
Operating Temp. Range
14 Degrees to 122 Degrees F
Mount
Wall
Illumination
No
Luminance Factor
0.05 Lux
Camera Body Color
White
Pixels
1944 (H) x 1224 (V)
Indoor / Outdoor
Indoor
Day/Night Capable
Day/Night
Features
Event Trigger, Response and Notification
Standards
CE Class B, EAC, FCC Class B, IK09, UL Listed
S/N Ratio
56dB
Voltage
12V DC
Minimum Operating Temperature
14 Degrees F
Maximum Viewing Angle
66.4 Degrees
Minimum Light Level
0.05 lux
Maximum Operating Temperature
122 Degrees F
Resistance Properties
Impact Resistant
Output Type
No Outputs Included
Image Sensor
1/2.8 CMOS
Resolution
2MP
Minimum Viewing Angle
2.7 Degrees
Input Type
No Inputs Included
Night Capable
Day and Night
Indoor/Outdoor Usage
Indoor
Lens Type
Zoom
Color Display
Color
Body Color
White
Operating Voltage
12V DC

Description

IP Camera, Camera Design Pan-Tilt-Zoom, Lens Type Zoom, Maximum Focal Length 129 mm, Resolution 2MP, Compatible Connector RJ45, Maximum Viewing Angle 66.4 Degrees , Minimum Viewing Angle 2.7 Degrees , Minimum Focal Length 4.3 mm, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, IR Illuminator Wavelength 1,100 nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.