This item is Discontinued.

Acti IP Camera, 4.30 to 129.00mm, 4 MP, Color I27

This item is Discontinued.

Acti

IP Camera, 4.30 to 129.00mm, 4 MP, Color (Discontinued)

Mfr # I27
Zoro # G2022198
UPC # 888034006041
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I27
Zoro #
G2022198
UPC #
888034006041
Country of Origin
Taiwan, Province of China
Item
IP Camera
For Use With
Video Surveillance Systems
HD Resolution
1080p
Camera Type
Color
Camera Design
Box
Lens
30x Optical Zoom
Power Required
12V DC
Camera Resolution
4 Megapixel
Connector Type
Wired
Line Resolution
4 MP
Min. Light Level
0.05 lux
Power Consumption
6.24 W
Mount
Wall
Illumination
No
Pixels
2688 (H) x 1520 (V)
Camera Body Color
White
Day/Night Capable
Day/Night
Operating Temp. Range
14 Degrees to 122 Degrees F
Indoor / Outdoor
Outdoor
IP Rating
IP66
Luminance Factor
0.05 Lux
Video Compression Format
MJPEG, H.264
Features
Event Trigger, Response and Notification
S/N Ratio
56dB
Standards
CE Class B, EAC, FCC Class B, UL Listed
Mounting
Ceiling Mount, Wall Mount, Bracket Mount, Corner Mount, Pole Mount
Camera Type (Needs to be edited)
Monochrome, Color
Digital Video Camera Image Sensor
CMOS
Weight
1.59 lb
Voltage
12V DC
Minimum Light Level
0.002 lux
Indoor/Outdoor Usage
Indoor, Outdoor
Minimum Operating Temperature
-4 Degrees F
Includes Power Supply
Yes
Night Capable
Day and Night
Maximum Operating Temperature
122 Degrees F
Input Type
No Inputs Included
Minimum Viewing Angle
2.1 Degrees
Resolution
4MP
Lens Type
Zoom
Color Display
Color
Body Color
White
Output Type
No Outputs Included
Image Sensor
1/3 CMOS
Maximum Viewing Angle
58.9 Degrees
Operating Voltage
12V DC

Description

IP Camera, Camera Design Box, Lens Type Zoom, Maximum Focal Length 129 mm, Resolution 4MP, Compatible Connector RJ45, Maximum Viewing Angle 58.9 Degrees , Minimum Viewing Angle 2.1 Degrees , Minimum Focal Length 4.3 mm, Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Power Supply Yes, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included, IP Rating IP66

Ratings & reviews