This item is Discontinued.

Acti IP Camera, 4.30 to 129.00mm, RJ45,1080p I47

This item is Discontinued.

Acti

IP Camera, 4.30 to 129.00mm, RJ45,1080p (Discontinued)

Mfr # I47
Zoro # G2021820
UPC # 888034006065
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I47
Zoro #
G2021820
UPC #
888034006065
Country of Origin
Taiwan, Province of China

Dimensions

Width
4 13/16 in
Depth
9 1/2 in
Length
12 1/2 in
Height
4 13/16 in
Focal Length
4.30 to 129.00 mm
IR Illuminator Wavelength
1,100 nm
Overall Height
8 3/4 in
Overall Length
12 1/2 in
Overall Width
4 7/8 in
Minimum Focal Length
4.3 mm
Maximum Focal Length
129 mm
Wire Rope Length
12 1/2 in

Details

For Use With
Video Surveillance Systems
Item
IP Camera
HD Resolution
1080p
Camera Type
Color
Camera Design
Bullet
Lens
30x Optical Zoom
Power Required
12V DC
Camera Resolution
4 Megapixel
Connector Type
Wired
Line Resolution
4 MP
Min. Light Level
0.0 lux
Power Consumption
6.48 W
Illumination
Yes
Pixels
2688 (H) x 1520 (V)
Camera Body Color
White
Luminance Factor
0.0 Lux
IP Rating
IP67
Indoor / Outdoor
Outdoor
Mount
Wall
Day/Night Capable
Day/Night
Operating Temp. Range
-40 Degrees to 122 Degrees F
S/N Ratio
56dB
Detection Range
140.35 ft
Video Compression Format
H.264, MJPEG
Standards
CE, EAC, FCC, IK10, UL Listed
Features
Event Trigger, Response and Notification
Camera Type (Needs to be edited)
Color, Monochrome
Digital Video Camera Image Sensor
CMOS
Mounting
Ceiling Mount, Gang Box Mount, Wall Mount, Pole Mount
Weight
5.39 lb
Voltage
12V DC
Minimum Light Level
0 lux
Output Type
No Outputs Included
Minimum Operating Temperature
-40 Degrees F
Maximum Viewing Angle
66.4 Degrees
Maximum Detection Distance
40 m
Color Display
Color
Resistance Properties
Impact Resistant, Weatherproof
Lens Type
Zoom
Night Capable
Day and Night
Includes Power Supply
Yes
Indoor/Outdoor Usage
Outdoor
Resolution
4MP
Input Type
No Inputs Included
Minimum Viewing Angle
2.1 Degrees
Image Sensor
1/3 CMOS
Body Color
White
Maximum Operating Temperature
122 Degrees F
Operating Voltage
12V DC

Description

IP Camera, Camera Design Bullet, Lens Type Zoom, Maximum Focal Length 129 mm, Resolution 4MP, Compatible Connector RJ45, Maximum Viewing Angle 66.4 Degrees , Minimum Viewing Angle 2.1 Degrees , Minimum Focal Length 4.3 mm, Maximum Detection Distance 40 m, Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Power Supply Yes, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.