This item is Discontinued.

Acti IP Camera, 4.90 to 49.00mm, 5 MP, 1080p B46

This item is Discontinued.

Acti

IP Camera, 4.90 to 49.00mm, 5 MP, 1080p (Discontinued)

Mfr # B46
Zoro # G2021890
UPC # 888034007031
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B46
Zoro #
G2021890
UPC #
888034007031
Country of Origin
Taiwan, Province of China
Item
IP Camera
For Use With
Video Surveillance Systems
HD Resolution
1080p
Camera Type
Color
Camera Design
Bullet
Lens
10x Optical Zoom
Power Required
12V DC
Camera Resolution
5 Megapixel
Connector Type
Wired
Line Resolution
5 MP
Min. Light Level
0.0 lux
Power Consumption
12 W
Luminance Factor
0.0 Lux
Camera Body Color
White
Illumination
Yes
Mount
Wall
Operating Temp. Range
-40 Degrees to 122 Degrees F
Pixels
2592 (H) x 1944 (V)
Indoor / Outdoor
Outdoor
IP Rating
IP67
Day/Night Capable
Day/Night
S/N Ratio
52dB
Detection Range
131.23 ft
Features
Event Trigger, Response and Notification
Standards
CE Class B, EAC, FCC Class B, IK10 (Metal Casing), UL Listed
Video Compression Format
H.264, MJPEG
Camera Type (Needs to be edited)
Color, Monochrome
Weight
5.07 lb
Mounting
Gang Box Mount, Pole Mount, Ceiling Mount, Wall Mount
Digital Video Camera Image Sensor
CMOS
Voltage
12V DC
Maximum Viewing Angle
49.7 Degrees
Body Color
White
Indoor/Outdoor Usage
Outdoor
Minimum Light Level
0 lux
Image Sensor
1/3.2 CMOS
Input Type
No Inputs Included
Minimum Viewing Angle
5.8 Degrees
Resolution
5MP
Maximum Operating Temperature
122 Degrees F
Resistance Properties
Impact Resistant, Weatherproof
Minimum Operating Temperature
-40 Degrees F
Output Type
No Outputs Included
Maximum Detection Distance
40 m
Night Capable
Day and Night
Includes Power Supply
Yes
Lens Type
Zoom
Color Display
Color
Operating Voltage
12V DC
Compatible Product Type
Video Surveillance Systems

Dimensions

Length
12 1/2 in
Width
4 13/16 in
Height
4 13/16 in
Focal Length
4.90 to 49.00 mm
Depth
9 1/2 in
IR Illuminator Wavelength
1,100 nm
Overall Height
8 3/4 in
Overall Length
12 1/2 in
Overall Width
4 7/8 in
Maximum Focal Length
49 mm
Minimum Focal Length
4.9 mm
Wire Rope Length
12 1/2 in
Fits Chest Size
Event Trigger, Response and Notification

Description

IP Camera, Camera Design Bullet, Lens Type Zoom, Maximum Focal Length 49 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 49.7 Degrees , Minimum Viewing Angle 5.8 Degrees , Minimum Focal Length 4.9 mm, Maximum Detection Distance 40 m, Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Power Supply Yes, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.