This item is Discontinued.

Acti IP Camera, 4.90 to 49.00mm, 5 MP E413

This item is Discontinued.

Acti

IP Camera, 4.90 to 49.00mm, 5 MP (Discontinued)

Mfr # E413
Zoro # G2021875
UPC # 888034006706
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E413
Zoro #
G2021875
UPC #
888034006706
Country of Origin
Taiwan, Province of China
For Use With
Video Surveillance Systems
Item
IP Camera
HD Resolution
1080p
Camera Type
Color
Camera Design
Bullet
Lens
10x Optical Zoom
Power Required
12V DC
Camera Resolution
5 Megapixel
Connector Type
Wired
Line Resolution
5 MP
Min. Light Level
0.0 lux
Power Consumption
5.76 W
Day/Night Capable
Day/Night
Indoor / Outdoor
Outdoor
Camera Body Color
White
Operating Temp. Range
-22 Degrees to 122 Degrees F
Mount
Wall
Illumination
Yes
Luminance Factor
0.0 Lux
IP Rating
IP68
Pixels
2592 (H) x 1944 (V)
Detection Range
98.43 ft
Video Compression Format
H.264, MJPEG
Standards
CE Class B, EAC, FCC Class B, IK10, NEMA 4X, UL Listed
S/N Ratio
52dB
Features
Event Trigger, Response and Notification
Weight
2.49 lb
Digital Video Camera Image Sensor
CMOS
Camera Type (Needs to be edited)
Monochrome, Color
Mounting
Corner Mount, Wall Mount, Pole Mount, Ceiling Mount, Gang Box Mount
Voltage
12V DC
Maximum Viewing Angle
51.6 Degrees
Maximum Detection Distance
30 m
Lens Type
Zoom
Indoor/Outdoor Usage
Outdoor
Image Sensor
1/3.2 CMOS
Minimum Operating Temperature
-22 Degrees F
Color Display
Color
Output Type
No Outputs Included
Resistance Properties
Impact Resistant, Weatherproof
Minimum Viewing Angle
6 Degrees
Input Type
No Inputs Included
Body Color
White
Maximum Operating Temperature
122 Degrees F
Resolution
5MP
Minimum Light Level
0 lux
Night Capable
Day and Night
Operating Voltage
12V DC
Compatible Product Type
Video Surveillance Systems

Dimensions

Length
12 5/8 in
Depth
12 19/32 in
Focal Length
4.90 to 49.00 mm
Height
4 13/32 in
Width
4 13/32 in
IR Illuminator Wavelength
1,100 nm
Overall Length
12 5/8 in
Overall Width
3 in
Overall Height
4 3/8 in
Minimum Focal Length
4.9 mm
Maximum Focal Length
49 mm
Wire Rope Length
12 5/8 in
Fits Chest Size
Event Trigger, Response and Notification

Description

IP Camera, Camera Design Bullet, Lens Type Zoom, Maximum Focal Length 49 mm, Resolution 5MP, Compatible Connector RJ45, Maximum Viewing Angle 51.6 Degrees , Minimum Viewing Angle 6 Degrees , Minimum Focal Length 4.9 mm, Maximum Detection Distance 30 m, Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP68

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.