This item is Discontinued.

Acti IP Camera, 4MP HD, Bullet Design Z31

This item is Discontinued.

Acti

IP Camera, 4MP HD, Bullet Design (Discontinued)

Mfr # Z31
Zoro # G2868463
UPC # 888034009998
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z31
Zoro #
G2868463
UPC #
888034009998
Country of Origin
Taiwan, Province of China
For Use With
Network Video Recorders
Item
IP Camera
Includes
Mounting Bracket
HD Resolution
4 MP
Camera Type
Color
Camera Design
Bullet
Lens
Fixed
Power Required
12V DC, PoE
Camera Resolution
4 Megapixel
Connector Type
Ethernet
Line Resolution
4 MP
Min. Light Level
0.0 lux Black/White IR On, 0.02 lux Color
Power Consumption
6.4 W
Camera Body Color
White
Luminance Factor
0 Lux
Day/Night Capable
Day/Night
Scanning
Progressive
Detection Range
0 to 65 ft
Operating Temp. Range
-31 Degrees to 140 Degrees F
Indoor / Outdoor
Indoor/Outdoor
IP Rating
IP67
Standards
CE, EAC, FCC
Mount
wall
Pixels
2688 (H) x 1520 (V)
Power Supply
Not included
Illumination
Yes
Video Compression Format
H.265, MJPEG, H.264
Features
Event Notification, Event Response, Event Trigger
S/N Ratio
55dB
Indoor/Outdoor
Outdoor
Weight
15.87 oz
Digital Video Camera Image Sensor
CMOS
Camera Type (Needs to be edited)
Monochrome, Color
Voltage
12V DC
Resolution
4MP
Image Sensor
1/3 CMOS
Resistance Properties
Weatherproof
Indoor/Outdoor Usage
Outdoor
Output Type
No Outputs Included
Minimum Viewing Angle
65.3 Degrees
Maximum Viewing Angle
76.8 Degrees
Includes Power Supply
No
Maximum Detection Distance
30 m
Body Color
White
Color Display
Color
Minimum Operating Temperature
-31 Degrees F
Lens Type
Fixed
Maximum Operating Temperature
140 Degrees F
Night Capable
Day and Night
Input Type
No Inputs Included
Minimum Light Level
0 lux
Operating Voltage
12V DC

Description

IP Camera, Camera Design Bullet, Lens Type Fixed, Maximum Focal Length 3.6 mm, Resolution 4MP, Compatible Connector RJ45, Maximum Viewing Angle 76.8 Degrees , Minimum Viewing Angle 65.3 Degrees , Maximum Detection Distance 30 m, Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features Event Notification, Event Response, Event Trigger, For Use With Network Video Recorders, Includes Mounting Bracket, Includes Power Supply No, Indoor/Outdoor Usage Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.