This item is Discontinued.

Acti IP Camera, Bullet, 16-9/64" L, Fixed Lens Q31

This item is Discontinued.

Acti

IP Camera, Bullet, 16-9/64" L, Fixed Lens (Discontinued)

Mfr # Q31
Zoro # G5078197
UPC # 888034008618
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Q31
Zoro #
G5078197
UPC #
888034008618
Country of Origin
Taiwan, Province of China

Dimensions

Focal Length
20.00 mm
Length
16 in
Width
4 29/64 in
Depth
4 29/64 in
Diameter
16 9/64 in
Height
4 11/64 in
Overall Height
5 1/4 in
Maximum Focal Length
20 mm
Overall Length
16 in
Overall Width
6 3/4 in
Wire Rope Length
16 in

Details

For Use With
Video Surveillance Systems
Item
IP Camera
Includes
Mounting Hardware
HD Resolution
480p
Camera Type
Thermal
Camera Design
Bullet
Lens
Fixed
Power Required
PoE
Connector Type
Ethernet
Line Resolution
0.46 MP
Min. Light Level
0.1 lux
Power Consumption
30 W
Mount
Ceiling, Surface, Wall
Luminance Factor
0.1 Lux
Illumination
No
IP Rating
IP68
Camera Body Color
White
S/N Ratio
56dB
Indoor / Outdoor
Outdoor
Power Supply
Not Included
Scanning
Progressive
Standards
CE Class B, FCC Class B, IK10, UL Listed
Operating Temp. Range
-40 Degrees to 122 Degrees F
Pixels
384 (H) x 288 (V)
Day/Night Capable
Day
Features
Event Notification, Event Response, Event Trigger, Thermal Imaging
Minimum Viewing Angle
18.5 Degrees
Maximum Viewing Angle
18.5 Degrees
Indoor/Outdoor Usage
Outdoor
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Impact Resistant, Weatherproof
Includes Power Supply
No
Color Display
Color
Night Capable
Day Only
Minimum Light Level
0.1 lux
Body Color
White
Image Sensor
Thermal
Resolution
0.46MP
Input Type
No Inputs Included
Lens Type
Fixed
Output Type
BNC, CVBS

Description

IP Camera, Camera Design Bullet, Lens Type Fixed, Maximum Focal Length 20 mm, Resolution 0.46MP, Compatible Connector RJ45, Maximum Viewing Angle 18.5 Degrees , Minimum Viewing Angle 18.5 Degrees , Image Sensor Thermal, Body Color White, Color Display Color, Features Event Notification, Event Response, Event Trigger, Thermal Imaging, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.