This item is Discontinued.

Acti IP Camera, Fixed, 2.80mm, 1 MP, RJ45,720p E51

This item is Discontinued.

Acti

IP Camera, Fixed, 2.80mm, 1 MP, RJ45,720p (Discontinued)

Mfr # E51
Zoro # G2021437
UPC # 888034000605
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E51
Zoro #
G2021437
UPC #
888034000605
Country of Origin
Taiwan, Province of China
Item
IP Camera
For Use With
Video Surveillance Systems
HD Resolution
720p
Camera Type
Color
Field of View
77.5°deg,
Camera Design
Dome
Lens
Fixed
Power Required
12V DC
Connector Type
Fast Ethernet, Wired
Line Resolution
1 MP
Min. Light Level
0.1 lux
Power Consumption
3.79 W
Operating Temp. Range
14 Degrees to 122 Degrees F
Mount
Surface
Indoor / Outdoor
Indoor
Luminance Factor
0.1 Lux
Illumination
No
Pixels
1280 (H) x 800 (V)
Day/Night Capable
Day
Camera Body Color
White
Features
Event Trigger, Response and Notification
S/N Ratio
52dB
Standards
CE Class B, EAC, FCC Class B, UL Listed (UL 60950-1)
Video Compression Format
H.264, MJPEG
Indoor/Outdoor
Indoor
Digital Video Camera Image Sensor
CMOS
Weight
10.30 oz
Voltage
12V DC
Resolution
1MP
Color Display
Color
Maximum Operating Temperature
122 Degrees F
Output Type
No Outputs Included
Image Sensor
1/4 CMOS
Lens Type
Fixed
Indoor/Outdoor Usage
Indoor
Body Color
White
Maximum Viewing Angle
77.5 Degrees
Minimum Light Level
0 lux
Night Capable
Day Only
Input Type
No Inputs Included
Minimum Operating Temperature
14 Degrees F
Operating Voltage
12V DC

Description

IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 2.8 mm, Resolution 1MP, Compatible Connector RJ45, Maximum Viewing Angle 77.5 Degrees , Image Sensor 1/4 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, Maximum Operating Temperature 122 Degrees F, Minimum Light Level 0 lux, Minimum Operating Temperature 14 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.