This item is Discontinued.

Acti IP Camera, Fixed, 2.93mm, 3 MP, RJ45,1080p E56

This item is Discontinued.

Acti

IP Camera, Fixed, 2.93mm, 3 MP, RJ45,1080p (Discontinued)

Mfr # E56
Zoro # G2021391
UPC # 888034003743
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E56
Zoro #
G2021391
UPC #
888034003743
Country of Origin
Taiwan, Province of China
For Use With
Video Surveillance Systems
Item
IP Camera
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Fixed
Power Required
12V DC
Camera Resolution
3 Megapixel
Connector Type
Wired
Line Resolution
3 MP
Min. Light Level
0.0 lux
Power Consumption
5.28 W
Luminance Factor
0.0 Lux
Camera Body Color
White
Illumination
Yes
Day/Night Capable
Day/Night
Pixels
2048 (H) x 1536 (V)
Operating Temp. Range
14 Degrees to 122 Degrees F
Mount
Surface
Indoor / Outdoor
Indoor
S/N Ratio
52dB
Video Compression Format
H.264, MJPEG
Features
Event Trigger, Response and Notification, Wide Angle
Standards
CE Class B, EAC, FCC Class B, UL Listed
Detection Range
98.43 ft
Camera Type (Needs to be edited)
Color, Monochrome
Weight
13.23 oz
Digital Video Camera Image Sensor
CMOS
Mounting
Corner Mount, Gang Box Mount, Pole Mount, Pendant Mount, Surface Mount, Wall Mount, Flush Mount
Voltage
12V DC
Minimum Light Level
0 lux
Minimum Operating Temperature
14 Degrees F
Maximum Viewing Angle
85.7 Degrees
Night Capable
Day and Night
Maximum Operating Temperature
122 Degrees F
Image Sensor
1/3 CMOS
Body Color
White
Indoor/Outdoor Usage
Indoor
Lens Type
Fixed
Input Type
No Inputs Included
Maximum Detection Distance
30 m
Output Type
No Outputs Included
Color Display
Color
Resolution
3MP
Operating Voltage
12V DC
Compatible Product Type
Video Surveillance Systems

Dimensions

Height
3 29/32 in
Focal Length
2.93 mm
Depth
5 1/8 in
Width
3 29/32 in
IR Illuminator Wavelength
1,100 nm
Overall Height
3 7/8 in
Overall Diameter
5 in
Maximum Focal Length
2.9 mm
Fits Chest Size
Event Trigger, Response and Notification, Wide Angle

Description

IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 2.9 mm, Resolution 3MP, Compatible Connector RJ45, Maximum Viewing Angle 85.7 Degrees , Maximum Detection Distance 30 m, Image Sensor 1/3 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, Wide Angle, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, IR Illuminator Wavelength 1,100 nm, Maximum Operating Temperature 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.