This item is Discontinued.

Acti IP Camera, Fixed, 2.93mm, Color, RJ45,1080p E72A

This item is Discontinued.

Acti

IP Camera, Fixed, 2.93mm, Color, RJ45,1080p (Discontinued)

Mfr # E72A
Zoro # G2021245
UPC # 888034004115
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E72A
Zoro #
G2021245
UPC #
888034004115
Country of Origin
Taiwan, Province of China
For Use With
Video Surveillance Systems
Item
IP Camera
Includes
Basic WDR
HD Resolution
1080p
Camera Type
Color
Camera Design
Dome
Lens
Fixed
Power Required
12V DC
Camera Resolution
3 Megapixel
Connector Type
Wired
Line Resolution
3 MP
Min. Light Level
0.0 lux
Power Consumption
6.27 W
Camera Body Color
White
Operating Temp. Range
-40 Degrees to 122 Degrees F
Day/Night Capable
Day/Night
Pixels
2592 (H) x 1944 (V)
Indoor / Outdoor
Outdoor
Mount
Surface
Illumination
Yes
IP Rating
IP67
Luminance Factor
0.0 Lux
S/N Ratio
52dB
Video Compression Format
H.264, MJPEG
Detection Range
98.43 ft
Features
Event Trigger, Response and Notification, Wide Angle
Standards
CE, FCC, IK10, NEMA 4X, UL Listed
Digital Video Camera Image Sensor
CMOS
Mounting
Pole Mount, Surface Mount, Gang Box Mount, Pendant Mount, Flush Mount, Corner Mount, Wall Mount
Weight
2.22 lb
Camera Type (Needs to be edited)
Color, Monochrome
Voltage
12V DC
Lens Type
Fixed
Resolution
3MP
Input Type
No Inputs Included
Maximum Operating Temperature
122 Degrees F
Night Capable
Day and Night
Resistance Properties
Impact Resistant, Weatherproof
Color Display
Color
Minimum Light Level
0 lux
Indoor/Outdoor Usage
Outdoor
Body Color
White
Maximum Detection Distance
30 m
Minimum Operating Temperature
-40 Degrees F
Image Sensor
1/3.2 CMOS
Maximum Viewing Angle
83.3 Degrees
Output Type
No Outputs Included
Operating Voltage
12V DC
Compatible Product Type
Video Surveillance Systems

Dimensions

Focal Length
2.93 mm
Height
4 39/64 in
Depth
5 29/32 in
Width
4 39/64 in
Diameter
5.9"
IR Illuminator Wavelength
1,100 nm
Overall Height
4 5/8 in
Maximum Focal Length
2.9 mm
Overall Diameter
5 7/8 in
Fits Chest Size
Event Trigger, Response and Notification, Wide Angle

Description

IP Camera, Camera Design Dome, Lens Type Fixed, Maximum Focal Length 2.9 mm, Resolution 3MP, Compatible Connector RJ45, Maximum Viewing Angle 83.3 Degrees , Maximum Detection Distance 30 m, Image Sensor 1/3.2 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, Wide Angle, For Use With Video Surveillance Systems, Includes Basic WDR, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP67, IR Illuminator Wavelength 1,100 nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.