This item is Discontinued.

Acti IP Camera, Fixed, 3.60mm, 10 MP, RJ45,1080p E37

This item is Discontinued.

Acti

IP Camera, Fixed, 3.60mm, 10 MP, RJ45,1080p (Discontinued)

Mfr # E37
Zoro # G2022049
UPC # 888034003729
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E37
Zoro #
G2022049
UPC #
888034003729
Country of Origin
Taiwan, Province of China
Item
IP Camera
For Use With
Video Surveillance Systems
HD Resolution
1080p
Camera Type
Color
Camera Design
Bullet
Lens
Fixed
Power Required
12V DC
Camera Resolution
10 Megapixel
Connector Type
Wired
Line Resolution
10 MP
Min. Light Level
0.0 lux
Power Consumption
4.8 W
Day/Night Capable
Day/Night
Luminance Factor
0.0 Lux
Mount
Wall
Pixels
3856 (H) x 2764 (V)
Camera Body Color
White
Indoor / Outdoor
Outdoor
Operating Temp. Range
-40 Degrees to 122 Degrees F
Illumination
Yes
IP Rating
IP68
Video Compression Format
MJPEG, H.264
S/N Ratio
52dB
Standards
BIS, CE, FCC, IK10, NEMA 4X, UL Listed
Features
Event Trigger, Response and Notification, Super Wide Angle
Detection Range
98.43 ft
Mounting
Pole Mount, Ceiling Mount, Corner Mount, Wall Mount
Camera Type (Needs to be edited)
Monochrome, Color
Weight
1.87 lb
Digital Video Camera Image Sensor
CMOS
Voltage
12V DC
Indoor/Outdoor Usage
Outdoor
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-40 Degrees F
Resolution
10MP
Night Capable
Day and Night
Color Display
Color
Output Type
No Outputs Included
Maximum Viewing Angle
101.4 Degrees
Image Sensor
1/2.3 CMOS
Input Type
No Inputs Included
Maximum Detection Distance
30 m
Body Color
White
Resistance Properties
Impact Resistant, Weatherproof
Lens Type
Fixed
Minimum Light Level
0 lux
Operating Voltage
12V DC
Compatible Product Type
Video Surveillance Systems

Dimensions

Width
8 19/32 in
Length
7 1/2 in
Focal Length
3.60 mm
Height
8 19/32 in
Depth
3 1/32 in
IR Illuminator Wavelength
1,100 nm
Overall Height
8 5/8 in
Overall Length
7 1/2 in
Overall Width
8 5/8 in
Maximum Focal Length
3.6 mm
Wire Rope Length
7 1/2 in
Fits Chest Size
Event Trigger, Response and Notification, Super Wide Angle

Description

IP Camera, Camera Design Bullet, Lens Type Fixed, Maximum Focal Length 3.6 mm, Resolution 10MP, Compatible Connector RJ45, Maximum Viewing Angle 101.4 Degrees , Maximum Detection Distance 30 m, Image Sensor 1/2.3 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, Super Wide Angle, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP68, IR Illuminator Wavelength 1,100 nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.