This item is Discontinued.

Acti IP Camera, Fixed, 3.60mm, 2 MP, RJ45,1080p E36

This item is Discontinued.

Acti

IP Camera, Fixed, 3.60mm, 2 MP, RJ45,1080p (Discontinued)

Mfr # E36
Zoro # G2022058
UPC # 888034004719
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E36
Zoro #
G2022058
UPC #
888034004719
Country of Origin
Taiwan, Province of China
For Use With
Video Surveillance Systems
Item
IP Camera
HD Resolution
1080p
Camera Type
Color
Camera Design
Bullet
Lens
Fixed
Power Required
12V DC
Line Resolution
2 MP
Min. Light Level
0.0 lux
Power Consumption
4.8 W
Day/Night Capable
Day/Night
IP Rating
IP68
Camera Body Color
White
Luminance Factor
0.0 Lux
Mount
Wall
Pixels
1984 (H) x 1225 (V)
Indoor / Outdoor
Outdoor
Operating Temp. Range
-40 Degrees to 122 Degrees F
Illumination
Yes
S/N Ratio
52dB
Features
Event Trigger, Response and Notification, Wide Angle
Standards
BIS, CE, FCC, IK10, NEMA 4X, UL Listed
Voltage
12V DC
Output Type
No Outputs Included
Body Color
White
Maximum Operating Temperature
122 Degrees F
Night Capable
Day and Night
Color Display
Color
Resolution
2MP
Maximum Viewing Angle
88.1 Degrees
Image Sensor
1/2.8 CMOS
Maximum Detection Distance
30 m
Resistance Properties
Impact Resistant, Weatherproof
Lens Type
Fixed
Minimum Operating Temperature
-40 Degrees F
Input Type
No Inputs Included
Minimum Light Level
0 lux
Indoor/Outdoor Usage
Outdoor
Operating Voltage
12V DC
Compatible Product Type
Video Surveillance Systems

Dimensions

Length
7 1/2 in
Focal Length
3.60 mm
Width
8 19/32 in
Height
8 19/32 in
Depth
3 1/32 in
IR Illuminator Wavelength
1,100 nm
Overall Height
8 5/8 in
Overall Width
8 5/8 in
Overall Length
7 1/2 in
Maximum Focal Length
3.6 mm
Wire Rope Length
7 1/2 in
Fits Chest Size
Event Trigger, Response and Notification, Wide Angle

Description

IP Camera, Camera Design Bullet, Lens Type Fixed, Maximum Focal Length 3.6 mm, Resolution 2MP, Compatible Connector RJ45, Maximum Viewing Angle 88.1 Degrees , Maximum Detection Distance 30 m, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, Wide Angle, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, IP Rating IP68, IR Illuminator Wavelength 1,100 nm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.