This item is Discontinued.

Acti IP Camera, Outdoor, Bullet, 14-9/32" L I48

This item is Discontinued.

Acti

IP Camera, Outdoor, Bullet, 14-9/32" L (Discontinued)

Mfr # I48
Zoro # G5079761
UPC # 888034005020
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I48
Zoro #
G5079761
UPC #
888034005020
Country of Origin
Taiwan, Province of China
For Use With
Video Surveillance Systems
Item
IP Camera
HD Resolution
1080p
Includes
Mounting Hardware
Camera Type
Color
Camera Design
Bullet
Lens
Varifocal
Power Required
12V DC @ 4A Power Over Ethernet
Connector Type
Ethernet
Line Resolution
2 MP
Min. Light Level
0.0 lux
Power Consumption
12.6 W
Scanning
Progressive
S/N Ratio
56dB
Luminance Factor
0.0 Lux
Camera Body Color
White
Operating Temp. Range
-40 Degrees to 122 Degrees F
Day/Night Capable
Day/Night
IP Rating
IP67
Standards
CE Class B, EAC, FCC Class B, IK10, UL Listed
Illumination
Yes
Power Supply
Not Included
Mount
Ceiling, Wall
Pixels
1944 (H) x 1224 (V)
Indoor / Outdoor
Outdoor
Features
Event Trigger, Response and Notification
Voltage
12V DC
Minimum Light Level
0 lux
Resolution
2MP
Minimum Viewing Angle
3 Degrees
Maximum Detection Distance
40 m
Color Display
Color
Resistance Properties
Impact Resistant, Weatherproof
Lens Type
Zoom
Indoor/Outdoor Usage
Outdoor
Maximum Viewing Angle
69.3 Degrees
Night Capable
Day and Night
Output Type
No Outputs Included
Image Sensor
1/2.8 CMOS
Minimum Operating Temperature
-40 Degrees F
Body Color
White
Includes Power Supply
No
Maximum Operating Temperature
122 Degrees F
Input Type
No Inputs Included
Operating Voltage
12V DC

Description

IP Camera, Camera Design Bullet, Lens Type Zoom, Maximum Focal Length 148.5 mm, Resolution 2MP, Compatible Connector RJ45, Maximum Viewing Angle 69.3 Degrees , Minimum Viewing Angle 3 Degrees , Minimum Focal Length 4.5 mm, Maximum Detection Distance 40 m, Image Sensor 1/2.8 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Mounting Hardware, Includes Power Supply No, Indoor/Outdoor Usage Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.