This item is Discontinued.

Acti IP Camera, Varifocal, 3.10 to 13.30mm, Wall E271

This item is Discontinued.

Acti

IP Camera, Varifocal, 3.10 to 13.30mm, Wall (Discontinued)

Mfr # E271
Zoro # G2022301
UPC # 888034003712
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E271
Zoro #
G2022301
UPC #
888034003712
Country of Origin
Taiwan, Province of China

Dimensions

Height
5 45/64 in
Focal Length
3.10 to 13.30 mm
Width
5 45/64 in
Depth
2 19/32 in
Length
2 5/8 in
IR Illuminator Wavelength
1,100 nm
Overall Width
7 1/2 in
Overall Length
2 5/8 in
Overall Height
2 5/8 in
Minimum Focal Length
3.1 mm
Maximum Focal Length
13.3 mm
Wire Rope Length
2 5/8 in
Fits Chest Size
Event Trigger, Response and Notification, Super Wide Angle

Details

Item
IP Camera
For Use With
Video Surveillance Systems
HD Resolution
1080p
Camera Type
Color
Camera Design
Box
Lens
Varifocal
Power Required
12V DC
Camera Resolution
10 Megapixel
Connector Type
Wired
Line Resolution
10 MP
Min. Light Level
0.1 lux
Power Consumption
4.32 W
Day/Night Capable
Day
Mount
Wall
Camera Body Color
White
Indoor / Outdoor
Indoor
Illumination
No
Luminance Factor
0.1 Lux
Pixels
3856 (H) x 2764 (V)
Operating Temp. Range
14 Degrees to 122 Degrees F
Standards
CE Class B, EAC, FCC Class B, UL Listed
S/N Ratio
52dB
IP Rating
IP66
Features
Event Trigger, Response and Notification, Super Wide Angle
Video Compression Format
MJPEG, H.264
Weight
1.07 lb
Camera Type (Needs to be edited)
Monochrome, Color
Digital Video Camera Image Sensor
CMOS
Mounting
Corner Mount, Pole Mount, Wall Mount, Ceiling Mount
Voltage
12V DC
Maximum Viewing Angle
100.5 Degrees
Color Display
Color
Minimum Light Level
0.05 lux
Minimum Viewing Angle
26.2 Degrees
Input Type
No Inputs Included
Maximum Operating Temperature
122 Degrees F
Image Sensor
1/2.3 CMOS
Body Color
White
Minimum Operating Temperature
14 Degrees F
Output Type
No Outputs Included
Indoor/Outdoor Usage
Indoor, Outdoor
Resolution
10MP
Lens Type
Varifocal
Night Capable
Day and Night
Operating Voltage
12V DC
Compatible Product Type
Video Surveillance Systems

Description

IP Camera, Camera Design Box, Lens Type Varifocal, Maximum Focal Length 13.3 mm, Resolution 10MP, Compatible Connector RJ45, Maximum Viewing Angle 100.5 Degrees , Minimum Viewing Angle 26.2 Degrees , Minimum Focal Length 3.1 mm, Image Sensor 1/2.3 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, Super Wide Angle, For Use With Video Surveillance Systems, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included, IP Rating IP66

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.