This item is Discontinued.
This item is Discontinued.
Media Station, Black, 5-5/16 in. L (Discontinued)
Mfr #
ECD-1000
Zoro #
G2020195
UPC # 888034003156
Country of Origin Taiwan, Province of China
Category Closed Circuit TV System Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ECD-1000
- Zoro #
- G2020195
- UPC #
- 888034003156
- Country of Origin
- Taiwan, Province of China
- Item
- Media Station
- Color
- Black
- Weight
- 1.25 lb
- Includes
- 16-Channel Megapixel H.264 Video Decoder Bracket (mount for 1"~2" diameter pipe) Power Adapter
- Features
- (16) Maximum Number of Video Devices
- Standards
- CE, FCC, UL Listed
- Power Source
- PoE
- Composite Video
- Yes
- Screen Mode Supported
- Full HD
- Maximum Frame Rate
- 30 fps
- HDMI
- Yes
- Form Factor
- Surface-mountable;Pole Mount
- Maximum Resolution
- 1920 x 1080
- Network (RJ-45)
- Yes
- Platform Supported
- Linux;PC
- Operating System Supported
- Windows 7;Windows 8.1;Linux
- Product Type
- Media Display Server
- Compatible Surveillance Equipment
- IP Camera
- Maximum Input Voltage
- 12V DC
- Power Source - TS Only
- PoE
- Power Source - old
- PoE
Description
Media Station, Product Type Media Display Server, Compatible Surveillance Equipment IP Camera, Color Black, Features (16) Maximum Number of Video Devices, Manufacturers Warranty Length 3 yr, Maximum Input Voltage 12V DC, Overall Depth 1 1/4 in, Overall Height 4 1/2 in, Overall Width 5 1/4 in, Power Source PoE, Standards CE, FCC, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.