This item is Discontinued.

Acti Video Encoder, 1 CH, Extended Temperature V22

This item is Discontinued.

Acti

Video Encoder, 1 CH, Extended Temperature (Discontinued)

Mfr # V22
Zoro # G3720146
UPC # 888034004894
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V22
Zoro #
G3720146
UPC #
888034004894
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 3/8 in
Width
4 13/16 in
Depth
5 13/32 in
Manufacturers Warranty Length
3 yr
Length
5 13/32 in
Height
1 13/32 in
Overall Width
5 3/8 in
Overall Depth
4 3/4 in
Fits Chest Size
Event Trigger, Response and Notification, Web Client, Mobile Client

Details

Item
Video Encoder
Color
Black
Mounting
Surface
Standards
CE, FCC, NEMA TS2, UL Listed
Pixel Resolution
960 x 480
Weight
15.59 oz
Features
Event Trigger, Response and Notification, Web Client, Mobile Client
Body Material
Metal
Voltage
12V
Camera Inputs
1
Number of Channels
1
Characteristics
Extended Temperature
Maximum Frame Rate
30 fps
Total Number of Audio Out Ports
1
System Components
Video Encoder
Maximum Resolution
960 x 576
Total Number of Channels
1
Total Number of Audio In Ports
1
Remote Management
Yes
Maximum Operating Temperature
169 Degrees F
Compatible Camera Systems
RTP, RTSP
Minimum Operating Temperature
40 Degrees F
Pixels
720 x 480 (30 fps); 720 x 576 (25 fps); 960 x 480 (30 fps); 960 x 576 (25 fps)
Maximum Input Voltage
12V DC

Description

Video Encoder, Compatible Camera Systems RTP, RTSP, Features Event Trigger, Response and Notification, Web Client, Mobile Client, Manufacturers Warranty Length 3 yr, Maximum Input Voltage 12V DC, Maximum Operating Temperature 169 Degrees F, Minimum Operating Temperature 40 Degrees F, Mounting Location Surface, Number of Channels 1, Overall Depth 4 3/4 in, Overall Height 1 3/8 in, Overall Width 5 3/8 in, Pixels 720 x 480 (30 fps); 720 x 576 (25 fps); 960 x 480 (30 fps); 960 x 576 (25 fps)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.