This item is Discontinued.
This item is Discontinued.
Wireless Module, For Mfr. No. MNR-310 US (Discontinued)
Mfr #
PWLM-0100
Zoro #
G5078641
UPC # 888034006836
Country of Origin Taiwan, Province of China
Category Closed Circuit TV System Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWLM-0100
- Zoro #
- G5078641
- UPC #
- 888034006836
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 1/8 in
- Width
- 1 3/16 in
- Depth
- 7/64 in
- Length
- 1 3/16 in
- Height
- 2 in
- Manufacturers Warranty Length
- 1 yr
- Overall Depth
- 2 in
- Overall Width
- 1 1/8 in
Description
Wireless Module, Product Type Wireless Module, Compatible Surveillance Equipment Network Video Recorder, Compatible with Manufacturer Model Number MNR-310, Color Silver, Manufacturers Warranty Length 1 yr, Material Plastic, Overall Depth 2 in, Overall Height 1/8 in, Overall Width 1 1/8 in, Standards CE, GCF-CC, NCC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.