Shop ACTION CHEMICAL
See all product information
Create Account
Bouffant Cap, Polypropylene, 21 in Dia., Red, M, 1000 PK
- Mfr # B21R
- Zoro # G4315717
product price:Â
$
84.65
/pk of 1000, $0.08/ea
Key Features
Diameter
21 in
Material
Polypropylene
Latex-Free
Yes
Lint-Free
Yes
Hair and Beard Nets Size
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B21R
- Zoro #
- G4315717
- UPC #
- -
- Country of Origin
- China
- Item
- Bouffant Cap
- Color
- Red
- Material
- Polypropylene
- Latex-Free
- Yes
- Lint-Free
- Yes
- Package Type
- Box
- Hair and Beard Nets Item
- Bouffant
- Contains Latex
- No
- Fabric Weight
- 0.35 oz/sq yd
- Metal Detectable
- No
- Packaging
- Box
- Product Type
- Bouffant Cap
Description
Bouffant Cap, Color Red, Diameter 21 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Box, Product Type Bouffant Cap, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.