Shop ACTION CHEMICAL
See all product information
Create Account
Bouffant Cap, Polypropylene, 24 in Dia., White, L, 1000 PK
- Mfr # B24W
- Zoro # G3952374
product price:Â
$
99.99
/pk 1000, $0.10/ea
Key Features
Diameter
24 in
Material
Polypropylene
Latex-Free
Yes
Lint-Free
Yes
Hair and Beard Nets Size
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B24W
- Zoro #
- G3952374
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 24 in
- Size
- L
- Hair and Beard Nets Size
- Universal
Details
- Item
- Bouffant Cap
- Color
- White
- Material
- Polypropylene
- Latex-Free
- Yes
- Lint-Free
- Yes
- Contains Latex
- No
- Metal Detectable
- No
- Hair and Beard Nets Item
- Bouffant
- Packaging
- Box
- Product Type
- Bouffant Cap
Description
Bouffant Cap, Color White, Diameter 24 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Box, Product Type Bouffant Cap, Package Quantity 1000