Shop ACTION CHEMICAL
See all product information
Create Account
Disposable Lab Coat, Polypropylene, Snaps Closure, Blue, 2XL, 30 PK
- Mfr # PP110B-2X
- Zoro # G4302243
product price:Â
$
43.59
/pk 30, $1.45/ea
Key Features
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Fabric Weight
1.25 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PP110B-2X
- Zoro #
- G4302243
- UPC #
- -
- Country of Origin
- China
Dimensions
- Named Size
- 2XL
- Size
- 2XL
Details
- Item
- Disposable Lab Coat
- Color
- Blue
- Material
- Polypropylene
- Closure Type
- Snaps
- Number of Pockets
- 0
- Seam Style
- Serged
- Fabric Weight
- 1.25 oz
- Pattern
- Solid
- Attached Hood
- No
- Product Type
- Lab Coat
- Material Weight
- 1.25 oz
- Front Closure
- Snaps
Description
Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color Blue, Material Polypropylene, Named Size 2XL, Number of Pockets 0, Pattern Solid, Pocket Location Not Applicable, Product Type Lab Coat, Seam Style Serged, Package Quantity 30