Shop ACTION CHEMICAL
See all product information
Create Account
Disposable Lab Coat, Polypropylene, Snaps Closure, White, M, 30 PK
- Mfr # PP110-M
- Zoro # G3984741
product price:Â
$
41.19
/pk of 30, $1.37/ea
Key Features
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Fabric Weight
1.25 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PP110-M
- Zoro #
- G3984741
- UPC #
- -
- Country of Origin
- China
- Item
- Disposable Lab Coat
- Color
- White
- Material
- Polypropylene
- Closure Type
- Snaps
- Number of Pockets
- 0
- Seam Style
- Serged
- Fabric Weight
- 1.25 oz
- Pattern
- Solid
- Attached Hood
- No
- Product Type
- Lab Coat
- Material Weight
- 1.25 oz
- Front Closure
- Snaps
- Shell Material
- Polypropylene
Description
Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color White, Material Polypropylene, Named Size M, Number of Pockets 0, Pattern Solid, Pocket Location Not Applicable, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.