This item is Discontinued.
This item is Discontinued.
Disposable Gloves, 4 mil Palm, Nitrile, Powdered, S, 1000 PK, Blue (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-4090-S
- Zoro #
- G4075766
- UPC #
- -
- Country of Origin
- China
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Nitrile
- Cuff
- Beaded
- Latex-Free
- Yes
- Powdered/Powder-Free
- Powdered
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Textured
- Lining
- Unlined
- Disposable Glove Grade
- Industrial
- Ambidextrous/Hand-Specific
- Ambidextrous
- Powdered/Powder Free
- Powdered
- Metal Detectable
- No
- Latex Content
- Latex Free
- Glove Texture Location
- Full
- Aloe Inner Surface
- No
- Disposable Glove Material
- Nitrile
- Texture Location
- Full
- Glove Hand Style
- Ambidextrous
Description
Disposable Gloves, Color Blue, Cuff Thickness 4 mil, Finger Thickness 4 mil, Length 9 in, Palm Thickness 4 mil, Powdered/Powder-Free Powdered, Sterile/Non-Sterile Non-Sterile, Texture Location Full, Size- Alpha S, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.