Shop ACTION CHEMICAL
See all product information
Create Account
Disposable Hood, Polypropylene, Serged Seam, White, , 1000 PK
Mfr # H1001W
Zoro # G3813945
product price:Â
$
285.99
/pk of 1000, $0.29/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polypropylene
Size
XL
Closure Type
Elastic Face
Seam Style
Serged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1001W
- Zoro #
- G3813945
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- XL
- Diameter
- 13 in
- Named Size
- XL
Details
- Item
- Disposable Hood
- Color
- White
- Material
- Polypropylene
- Closure Type
- Elastic Face
- Seam Style
- Serged
- Metal Detectable
- No
- Contains Latex
- No
- Package Type
- Box
- Garment Style
- Disposable Hood
Description
Disposable Hood, Closure Type Elastic Face, Color White, Material Polypropylene, Named Size XL, Seam Style Serged, Package Quantity 1000