Shop ACTION CHEMICAL
See all product information
Create Account
Hairnet, Nylon, 24 in Dia., Blue, L, 1000 PK
Mfr # H24B
Zoro # G4315412
product price:Â
$
119.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Diameter
24 in
Material
Nylon
Latex-Free
Yes
Lint-Free
Yes
Fabric Weight
0.56 oz/sq yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H24B
- Zoro #
- G4315412
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 24 in
- Size
- L
- Hair and Beard Nets Size
- 24 in
Details
- Item
- Hairnet
- Color
- Blue
- Material
- Nylon
- Latex-Free
- Yes
- Lint-Free
- Yes
- Fabric Weight
- 0.56 oz/sq yd
- Package Type
- Box
- Contains Latex
- No
- Hair and Beard Nets Item
- Hairnet
- Metal Detectable
- No
- Packaging
- Box
- Netting Style
- Honeycomb
- Product Type
- Hairnet
Description
Hairnet, Color Blue, Diameter 24 in, Latex-Free Yes, Material Nylon, Metal Detectable No, Netting Style Honeycomb, Packaging Box, Product Type Hairnet, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.