Shop ACTION CHEMICAL
See all product information
Create Account
Bouffant Beard Cover Combo, Disposable Hood, Polypropylene, White, Size Universal, 1000 Per Box
Mfr # H1000
Zoro # G9474552
product price:Â
$
279.99
/pk 1000, $0.28/ea
Free Shipping & Returns
Key Features
Diameter
11 in
Material
Polypropylene
Size
Universal
Lint-Free
Yes
Fabric Weight
0.42 oz/sq yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1000
- Zoro #
- G9474552
- UPC #
- -
- Country of Origin
- China
- Item
- Head/Beard Cover
- Color
- White
- Material
- Polypropylene
- Lint-Free
- Yes
- Fabric Weight
- 0.42 oz/sq yd
- Package Type
- Box
- Contains Latex
- No
- Standards
- FDA Approved
- Metal Detectable
- No
- Hair and Beard Nets Item
- Hood
- Areas Covered
- Beard, Head
- Packaging
- Box
- Federal 209E Cleanroom Class
- 1,000
- Product Type
- Beard Cover
- ISO Cleanroom Class
- ISO 6 (Class 1,000) and above
Description
Head/Beard Cover, Color White, Federal 209E Cleanroom Class 1,000, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Material Polypropylene, Metal Detectable No, Named Size Universal, Packaging Box, Product Type Beard Cover, Standards FDA Approved, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.