Shop ACTION CUES
Create Account
ACTSP11 21 21 oz Action Sneaky Pete Cue
- Mfr # ACTSP11 21
- Zoro # G424184512
product price:Â
$
203.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACTSP11 21
- Zoro #
- G424184512
- UPC #
- -
- Country of Origin
- China
Description
21 oz Action Sneaky Pete CueAt CueStix International, we strive to provide new innovative cue products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes. Specifications Material: 75% Wool/25% Nylon. non-Stick: Yes. Type: Championship Invitational. Tips: 13 mm leather tip. Ferrule: 1 in Fiber. Shaft: 29 in Hardrock maple. Pin: 5/16x18. Collar: No. Forearm: Natural maple with black and white floating diamond points. Wrap: Natural maple with floating diamonds. Butt Sleeve: Natural maple. Butt Plate: Black with black Action logo. Bumper: Action Rubber plug. Capacity: 21 oz. Weight: 1.5 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.