Shop ACTION CUES
Create Account
JR01 Action Kids - Black 52 inch cue
- Mfr # JR01
- Zoro # G804122134
product price:Â
$
144.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JR01
- Zoro #
- G804122134
- UPC #
- -
- Country of Origin
- China
Description
Features
- Tip - 10 layered, vacuum sealed, 13mm proprietary boar skin tip
- Ferrule: 1 in. Fiber ferrule
- Shaft - 24 in. hardrock maple, 10 - 12 in. pro taper, brass insert
- Joint - Wood to wood, stainless steel
- Pin - 5/16 x 18 stainless steel
- Rings - (shaft, forearm and sleeve) single stainless steel ring
- Collar - Black composite
- Forearm - Black stained maple
- Wrap - Black Irish linen with white specks
- Sleeve - Black stained maple
- Plate - Black composite with gold Action emblem
- Bumper - Black rubber
- Item Weight - 1.4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.