JR09 Action Kids - Burgundy Marble 52 inch cue
- Mfr # JR09
- Zoro # G804034697
product price:Â
$
144.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JR09
- Zoro #
- G804034697
- UPC #
- -
- Country of Origin
- China
Description
Features
- Tip - 10 layered, vacuum sealed, 13mm proprietary boar skin tip
- Ferrule: 1 in. Fiber ferrule
- Shaft - 24 in. hardrock maple, 10 - 12 in. pro taper, brass insert
- Joint - Wood to wood, stainless steel
- Pin - 5/16 x 18 stainless steel
- Rings - (shaft, forearm and sleeve) single stainless steel ring
- Collar - Black composite
- Forearm - Burgundy with black swirl
- Wrap - Black Irish linen with white specks
- Sleeve - Burgundy with Black swirl
- Plate - Black composite with gold Action emblem
- Bumper - Black rubber
- Item Weight - 1.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.