VAL33 20 20 oz Action Value Pool Cue
- Mfr # VAL33 20
- Zoro # G524184108
product price:Â
$
162.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VAL33 20
- Zoro #
- G524184108
- UPC #
- -
- Country of Origin
- China
Description
20 oz Action Value Pool CueAt CueStix International, we strive to provide new innovative cue products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes. Specifications Material: 75% Wool/25% Nylon. non-Stick: Yes. Type: Championship Invitational. Tip: 13 mm Action layered tip. Ferrule: 1 in Fiber linen ferrule. Shaft: 29 in hard rock maple. Pin: 5/16x18. Collar: Thin black. Forearm: Blue stained maple with white, grey, black and red diamond rings. Wrap: Blue stained maple. Butt Sleeve: Blue stained maple with white, grey, black and red diamond rings. Butt Plate: Black composite with silver Action logo. Bumper: Action rubber plug. Capacity: 20 oz. Weight: 1.4 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.