Shop ACTION PUMP
Create Account
219 Stainless Steel Rotary Pump With Vanes
- Mfr # 219
- Zoro # G304032018
product price:Â
$
468.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 219
- Zoro #
- G304032018
- UPC #
- 791885002196
- Country of Origin
- China
Description
Stainless Steel Rotary Drum Pump with Vanes.
Dispenses 10 gpm.
Used for aggressive chemicals such as Esters, Alcohols, Bases, Hydrocarbons, Ketones.
Fits 15, 30 & 55 gallon drums with a 2" bung opening.
Included: 3 piece suction tube, 2" bung adapter, curved discharge spout.
Dispenses 10 gpm.
Used for aggressive chemicals such as Esters, Alcohols, Bases, Hydrocarbons, Ketones.
Fits 15, 30 & 55 gallon drums with a 2" bung opening.
Included: 3 piece suction tube, 2" bung adapter, curved discharge spout.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.