ACT-16ESS 316 SS Electric Drum Pump has a flow rate of 17 gpm
- Mfr # ACT-16ESS
- Zoro # G904032173
product price:Â
$
1,113.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACT-16ESS
- Zoro #
- G904032173
- UPC #
- 791885001007
- Country of Origin
- China
Description
Self-priming, self-draining electric drum pump can safely and efficiently transfer a variety of non-flammable liquids,
including solvents, acids and other corrosive chemicals that are compatible with the materials of this pump.
1,000 gallons per hour, 1/2 horsepower Universal grounded 10,000 rpm motor rated at 115 volts, 50/60 hertz.
PTFE impeller, auger, spacer and seal.
3/4" threaded female connection on discharge spout.
Dispenses 17 gpm
Included: 2" npt bung adapter, 5' EPDM discharge hose, Stainless Steel Hose Clamp.
Wetted Materials: 316 Stainless Steel, PTFE, Viton
including solvents, acids and other corrosive chemicals that are compatible with the materials of this pump.
1,000 gallons per hour, 1/2 horsepower Universal grounded 10,000 rpm motor rated at 115 volts, 50/60 hertz.
PTFE impeller, auger, spacer and seal.
3/4" threaded female connection on discharge spout.
Dispenses 17 gpm
Included: 2" npt bung adapter, 5' EPDM discharge hose, Stainless Steel Hose Clamp.
Wetted Materials: 316 Stainless Steel, PTFE, Viton
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.