Hand Lever ABS Pump that can Siphon
- Mfr # DLP500
- Zoro # G208588178
product price:Â
$
203.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLP500
- Zoro #
- G208588178
- UPC #
- 791885902113
- Country of Origin
- Korea, Republic of
Description
dlp500 hand operated drum pump, lever action, pump body material abs, wetted materials abs, polyacetal, polypropylene, polyethylene, viton, max. Head 6 ft., max. Pressure 10 psi, max. Temp. 113 degrees f, max. Viscosity 1000 ssu, inlet size 3/4 in fnpt, outlet size 3/4 in hb, for use on 15 - 55 gal. Drums built-in lock nut for positioning pump outlet in any direction. Pump outlet has air vent for stopping siphon action. Water based media, detergents, soaps, antifreeze, defadblue, antifreeze, windshield washer fluids, lubricants, agricultural chemicals
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.