Shop ACTION PUMP

HandPump, Piston, PE/PP, 5gal/stroke

  • Mfr # EZ30O
  • Zoro # G804974979

product price: 
$
64.79
/ea

Key Features

Action Type
Piston
For Container Size
30 gal
Max. Flow Rate
5 gal per stroke
Max. Viscosity
3,000 SUS
Wetted Materials
Polyethylene, Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZ30O
Zoro #
G804974979
UPC #
791885902175
Country of Origin
United States
Item
Hand Pump
Action Type
Piston
Max. Flow Rate
5 gal per stroke
Max. Viscosity
3,000 SUS
Wetted Materials
Polyethylene, Polypropylene
Discharge Tube Outlet OD
15/16 in
Food Grade
Yes
Max. Fluid Temp.
120 Degrees F
Agency Compliance
FDA Compliant
Max. Head Pressure
0.43 psi
Max. Head - Pumps
1 ft
For Container Type
Drum
Includes Nozzle
No
Hose Cover Material
PVC
Maximum Fluid Temperature
140 Degrees F
Includes Discharge Hose
Yes
Container Cover Type Included
No Cover Included
Spout Material
Polypropylene
Maximum Outlet Pressure
3 psi
Duty Cycle
Continuous
Adapter Material
Polyethylene
Includes
Safety Strap
Hose Tube Material
PVC
Includes Suction Tube
Yes
Wetted Material
Polyethylene/Polypropylene
Includes Spout
Yes
Discharge Tube Outlet ID
11/16 in
Adapter Connection Standard
MNPT
Maximum Viscosity
3,000 SUS
Piston Material
Polyethylene
Standards
FDA Compliant
Suction Tube OD
1 11/16 in
Power Source
Manual
Suction Tube Material
Polypropylene
Includes Follower Plate
No Follower Plate Included
Maximum Head
3 ft
Maximum Head Pressure
3 psi
Maximum Flow Rate
5 gal per stroke
Discharge Connection Type
Tube
Static Protection
Not Groundable
Chemical Compatibility
Includes Bung Adapter
Yes
Housing Material
Polyethylene/Polypropylene
Suction Tube ID
1 1/2 in
Mount Type
Bung
Pump Technology
Piston
Meter Type Included
No Meter Included
Seal Material
Polyethylene
Power Source - TS Only
Manual
Power Source - old
Manual

Description

Hand Pump, Spout Connection Size Not Applicable, Hose Length 2 3/4 ft, Includes Discharge Hose Yes, Piston Material Polyethylene, Housing Finish Not Applicable, Seal Material Polyethylene, Discharge Connection Type Tube, For Container Type Drum, Hose Cover Material PVC, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Nozzle Operation Not Applicable, Adapter Material Polyethylene, Duty Cycle Continuous, Agency Compliance FDA Compliant, Max. Head Pressure 0.43 psi

Ratings & reviews