Shop ACTION PUMP

HandPump, Piston, PE/PP, 5gal/stroke

  • Mfr # EZ30Y
  • Zoro # G604975053

product price: 
$
61.95
/ea

Key Features

Action Type
Piston
For Container Size
30 gal
Max. Flow Rate
5 gal per stroke
Max. Viscosity
3,000 SUS
Wetted Materials
Polyethylene, Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZ30Y
Zoro #
G604975053
UPC #
791885902182
Country of Origin
United States
Item
Hand Pump
Action Type
Piston
Max. Flow Rate
5 gal per stroke
Max. Viscosity
3,000 SUS
Wetted Materials
Polyethylene, Polypropylene
Discharge Tube Outlet OD
15/16 in
Max. Fluid Temp.
120 Degrees F
Food Grade
Yes
Agency Compliance
FDA Compliant
For Container Type
Drum
Max. Head - Pumps
1 ft
Max. Head Pressure
0.43 psi
Maximum Head Pressure
3 psi
Suction Tube OD
1 11/16 in
Seal Material
Polyethylene
Meter Type Included
No Meter Included
Suction Tube Material
Polypropylene
Standards
FDA Compliant
Suction Tube ID
1 1/2 in
Includes Suction Tube
Yes
Mount Type
Bung
Includes Nozzle
No
Includes
Safety Strap
Hose Tube Material
PVC
Includes Discharge Hose
Yes
Maximum Outlet Pressure
3 psi
Hose Cover Material
PVC
Maximum Fluid Temperature
140 Degrees F
Adapter Connection Standard
MNPT
Power Source
Manual
Maximum Flow Rate
5 gal per stroke
Includes Bung Adapter
Yes
Includes Spout
Yes
Housing Material
Polyethylene/Polypropylene
Chemical Compatibility
Piston Material
Polyethylene
Spout Material
Polypropylene
Discharge Tube Outlet ID
11/16 in
Pump Technology
Piston
Container Cover Type Included
No Cover Included
Duty Cycle
Continuous
Includes Follower Plate
No Follower Plate Included
Maximum Viscosity
3,000 SUS
Adapter Material
Polyethylene
Discharge Connection Type
Tube
Static Protection
Not Groundable
Maximum Head
3 ft
Wetted Material
Polyethylene/Polypropylene
Power Source - TS Only
Manual
Power Source - old
Manual

Description

Hand Pump, Spout Connection Size Not Applicable, Hose Length 2 3/4 ft, Includes Discharge Hose Yes, Piston Material Polyethylene, Housing Finish Not Applicable, Seal Material Polyethylene, Discharge Connection Type Tube, For Container Type Drum, Hose Cover Material PVC, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Nozzle Operation Not Applicable, Adapter Material Polyethylene, Duty Cycle Continuous, Agency Compliance FDA Compliant, Max. Head Pressure 0.43 psi

Ratings & reviews