Shop ACTION PUMP

HandPump, Piston, PE/PP, 15oz/stroke

  • Mfr # EZ55O
  • Zoro # G704975038

product price: 
$
75.69
/ea

Key Features

Action Type
Piston
For Container Size
55 gal
Max. Flow Rate
15 oz per stroke
Max. Viscosity
8,800 cps
Wetted Materials
Polyethylene, Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ55O
Zoro #
G704975038
UPC #
791885902014
Country of Origin
United States

Dimensions

For Container Size
55 gal
Hose Outside Diameter
7/8 in
Suction Tube Length - Maximum
38 in
Hose Length
2 3/4 ft
Spout Length
6 1/2 in
Adapter Connection Diameter
2 in
Hose Inside Diameter
3/4 in

Details

Item
Hand Pump
Action Type
Piston
Max. Flow Rate
15 oz per stroke
Max. Viscosity
8,800 cps
Wetted Materials
Polyethylene, Polypropylene
Discharge Connection Type
Tube
Discharge Tube Outlet ID
11/16 in
Maximum Head Pressure
3 psi
Hose Cover Material
PVC
Includes Spout
Yes
Power Source - TS Only
Manual
Includes Bung Adapter
Yes
For Container Type
Drum
Suction Tube Material
Polypropylene
Includes
Safety Strap
Hose Tube Material
PVC
Pump Technology
Piston
Maximum Viscosity
8,800 cps
Discharge Tube Outlet OD
15/16 in
Static Protection
Not Groundable
Standards
FDA Compliant
Maximum Fluid Temperature
140 Degrees F
Includes Nozzle
No
Mount Type
Bung
Includes Follower Plate
No Follower Plate Included
Adapter Connection Standard
MNPT
Includes Suction Tube
Yes
Meter Type Included
No Meter Included
Maximum Outlet Pressure
3 psi
Spout Material
Polypropylene
Adapter Material
Polyethylene
Piston Material
Polyethylene
Housing Material
Polyethylene/Polypropylene
Maximum Flow Rate
15 oz per stroke
Suction Tube ID
1 1/2 in
Chemical Compatibility
Container Cover Type Included
No Cover Included
Includes Discharge Hose
Yes
Suction Tube OD
1 11/16 in
Duty Cycle
Continuous
Seal Material
Polyethylene
Maximum Head
3 ft
Wetted Material
Polyethylene/Polypropylene
Power Source
Manual
Power Source - old
Manual

Description

Hand Pump, Spout Connection Size Not Applicable, Hose Length 2 3/4 ft, Includes Discharge Hose Yes, Piston Material Polyethylene, Housing Finish Not Applicable, Seal Material Polyethylene, Discharge Connection Type Tube, For Container Type Drum, Hose Cover Material PVC, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Nozzle Operation Not Applicable, Adapter Material Polyethylene, Duty Cycle Continuous

Ratings & reviews