NMEA 0183 to NMEA2000 Gateway w/WiFi & PC Interface - ISO Connection

  • Mfr # WGX-1-ISO
  • Zoro # G423512446
product price: 
$
427.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WGX-1-ISO
Zoro #
G423512446
UPC #
5060998710768
Country of Origin
United Kingdom

Description

NMEA 0183 to NMEA2000 Gateway with WiFi and PC Interface - ISO Connection The WGX-1 is an intelligent NMEA 0183 and NMEA 2000 WiFi Gateway with bi-directional conversion capability. Transfer data from an NMEA 2000 backbone to any device (e.g, laptop, tablet, or smartphone) connected to the WGX-1 via Wi-Fi and additionally convert data bi-directionally between NMEA 0183 and NMEA 2000 using Actisense's renowned conversion engine. The WGX also acts as a wired gateway, allowing for the transfer or conversion of data between existing NMEA 0183/NMEA2000 instruments. The WGX-1 has built-in conversion of NMEA 2000 messages into NMEA 0183 sentences and vice versa. Allowing a wide variety of vessel data (e.g., position, speed, course, wind speed, depth, engine data, AIS messages, etc.) to be shared with connected devices and applications, both wired and wireless. Stream NMEA 0183 and NMEA 2000 data over Wi-Fi with ease, making it simple to integrate with your favorite boating apps. Data can be logged to an internal micro SD card (not supplied) for post voyage analysis. This is very useful for analyzing race data, generating logbooks, diagnosing problems, or even sharing your voyage details. Actisense-i comes included as standard. Benefit from our full suite of diagnostic tools to help check and diagnose potential issues on a boat's electronics network, including voltage issues, and the working status of all devices attached to the network. Actisense-i has been designed to save installers and boaters time and ultimately, money, by giving them confidence in their electronics onboard. The WGX-1 has the legendary Actisense "Reliability Built-In" along with useful diagnostic LEDs, internal antenna, enhanced password security, full certification, and all packaged in an extremely rugged IP67 case. Features: OPTO-isolated input and ISO-Drive output for safely interfacing with NMEA 0183 or RS232 / RS422. Up to 230,400 baud rate data transfer rate. Integrated 0.75m ISO cable. Advanced configuration using the Actisense Toolkit allows Tx and Rx lists and Tx rates to be set. Supports fast-heading at 10Hz. Actisense-i network health checker provides valuable feedback on the status of the NMEA 2000 network. Supports both TCP and UDP data streaming over Wi-Fi. Wid

Ratings & reviews