This item is Discontinued.

Actisense OPTO-4 Isolated NMEA to RS232 Adapter OPTO-4

This item is Discontinued.

Actisense

OPTO-4 Isolated NMEA to RS232 Adapter (Discontinued)

Mfr # OPTO-4
Zoro # G6847295
UPC # 170308
Country of Origin United Kingdom
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OPTO-4
Zoro #
G6847295
UPC #
170308
Country of Origin
United Kingdom

Description

OPTO-4 Isolated NMEA to RS232 Adapter Isolate an RS232 (PC) port to protect against ground loops... The Actisense OPTO-4 is a bi-directional NMEA 0183 (RS422) to RS232 interface cable which provides a safe method of connecting an NMEA 0183 system to a laptop PC or any device with a standard RS232 9-pin port. The isolation protects the connected device, so any potentially hazardous voltages on the NMEA 0183 bus do not cause damage to the PC hardware, offering the user complete peace of mind. The OPTO-4 is particularly suited to 'noisy' or commercial environments, as it provides a complete solution for system builders who require all components to be shielded. As it is port-powered (from the PC), the OPTO-4 is quick and trouble-free to install. The unique Actisense design integrates an over-moulded case for excellent water resistance and a small footprint to ease installation into tight spaces. Features: NMEA 0183 takes power from the PC port Fully shielded for superior noise rejection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.